Shop All Bird Repellers
Bird-X
Electronic Bird Repeller
Mfr # BB-PRO-220
Zoro # G5744295
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Voltage 220V AC
- Signal Output Ultrasonic
- Overall Height 9 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # BB-PRO-220
- Zoro # G5744295
- UPC # 706069116026
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 5 in |
Overall Height | 9 in |
Overall Width | 9 in |
Cord Length | 6 ft |
Overall Depth | 5 in |
Details
Item | Electronic Bird Repeller |
Voltage | 220V AC |
Signal Output | Ultrasonic |
Includes | (4) Independent Speakers with 100 ft of Wire |
Coverage | 10,000 sq ft |
For Use With | Gulls, Pigeons, Starlings |
Frequency Range | 16-23 kHz |
Standards | CE Listed, UL Listed |
For Use On | Docks, Garages, Manufacturing Facilities, Parking Lots, Sheds, Storage Buildings, Warehouses, Waterfront Property |
Product Type | Bird Repellent |
Coverage Area | 3,600 sq ft |
Power Source | Electric |
Volume - Maximum | 110 dB |
Targeted Animals | Bats, Blackbirds, Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows |
Volume - Minimum | 95 dB |
Adjustable Volume | Yes |
Housing Material | Plastic |
Description
Electronic Bird Repeller, Coverage Area 3,600 sq ft, Product Type Bird Repellent, Targeted Animals Bats, Blackbirds, Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Mounting Type Wall Mount, Power Source Electric, Volume - Maximum 110 dB, Volume - Minimum 95 dB, Overall Height 9 in, Cord Length 6 ft, Overall Width 9 in, Housing Material Plastic, Overall Depth 5 in, Voltage 220V AC, Adjustable Volume Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER T5HO 54W 6400K w/NanoTech Ref (SL0900304)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-SF-B)
- ZORO SELECT Cap, Low Lead Brass, 500 psi, 3/4 in.GHT (707404-12)
- MUTUAL INDUSTRIES D-Handle Shovel Round Point (50079-2)
- BIRD-X Visual Bird Repellers, Scare Eyes, Yellow (YELLOW SCARE EYES)
- BIRD-X Extra Wide Stainless Steel Spikes, 100ft. (EWS-100)
- BIRD-X Bird Repellent Netting, 14 ft x 100 ft. (NET-STR-100)
- BIRD-X Bird Repellent Net, 50 ft. x 50 ft. (NET-PE-50-50)
- BIRD-X Bird Repellent, 10.5 oz. Weight, PK12 (BP-CART)
- BIRD-X Bird Repeller, Electronic, 120dB, 20W (BB-PRO)
- BIRD-X Extra Wide Stainless Steel Spikes, 24ft. (EWS-24)
- Bird-X Bird Repellers