Shop All Bird Repellers
Bird-X
Coyote Bird Repeller, 3D
Mfr # COYOTE 3-D
Zoro # G3063042
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Ducks, Geese, Rabbits, Rodents., Skunks
- Weight 4 lb
- Overall Width 8 in
- Material EVA (Ethylene-Vinyl Acetate)
- Coverage 1/4 Acre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird-X
- MFR # COYOTE 3-D
- Zoro # G3063042
- UPC # 706069171117
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 8 in |
Overall Height | 16 in |
Overall Length | 36 in |
Details
Item | Coyote Decoy |
Used For | Ducks, Geese, Rabbits, Rodents., Skunks |
Weight | 4 lb |
Material | EVA (Ethylene-Vinyl Acetate) |
Coverage | 1/4 Acre |
Form | Coyote |
Color | Brown/White |
Product Type | Predator Decoy |
Targeted Animals | Ducks, Geese, Birds, Waterfowl |
Coverage Area | 10,890 sq ft |
Description
Coyote Decoy, Product Type Predator Decoy, Color Brown/White, Form Coyote, Material EVA (Ethylene-Vinyl Acetate), Coverage Area 10,890 sq ft, Overall Height 16 in, Overall Width 8 in, Targeted Animals Ducks, Geese, Birds, Waterfowl, Overall Length 36 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE TRANSFER SWITCHES AND PANELS RV Transfer Power Between Shore And RV Generator Automatic 120 240 V (40141-001)
- DUROMAX 208cc 3/4 in. Shaft Portable Gas-Powered Recoil Start Engine (XP7HP)
- DB ELECTRICAL Complete Tractor Fuel Cap for Case International Harvester 885XL 255345A1 (1703-3302)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Black/Red) (868634OKK)
- BIRD-X Visual Bird Repellers, Falcon Decoy (FALCON)
- BIRD-X Bird Repellent Spikes, 25 ft. L, PK25 (SP-25)
- BIRD-X Visual Bird Repellers, Irri-Tape, Weight: 5 lb (TAPE-500)
- BIRD-X Bird Repellent Spikes, 24 ft. L, PK12 (STS-24)
- BIRD-X Visual Bird Repellers, Scare Eyes, White (WHITE SCARE EYES)
- BIRD-X Bird Repeller, Electronic, 120dB, 20W (BB-PRO)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F1100)
- Bird-X Bird Repellers