Bird-X

Bird-X Inc. SP-100 Plastic Bird Spikes Regular 100 ft


product price: $288.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bird-X
  • MFR # SP-100
  • Zoro # G304113281
  • UPC #
    706069156473
  • Country of Origin United States
  • Category Bird Repellers

Description

Since 1964, Bird-X has been the leader in producing humane pest & bird repellent products. We offer the most comprehensive line of bird control products that are eco-friendly (‘green’), environmentally-safe, non-toxic and non-harmful. Our bird deterrents range from state-of-the-art laser technology to ultrasonic / sonic bird control, goose and pigeon repellents, bird spikes, bird netting, animal sound repellers, and visual scare repellers. Block Pest Birds from their favorite landing and roosting surfaces with Bird Spikes! Tough, long-lasting polycarbonate material, provides maintenence-free protection. The spikes function as a 'keep-out' sign for birds. Each section of spikes covers one linear foot, and a "spread" or width of 5 inches.
  • Dimensions:
  • Lengh: 100 ft
  • Height: 4.3
  • Width: 4.5 top width, 1 base width
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.