Shop All Bird Repellers
Bird-X
Bird Repeller, Ultrasonic, 6500 Sq Ft
Mfr # QB4+S
Zoro # G0607871
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Coverage 6500 sq ft
- Amps 1 AC
- Signal Output 112dB, Ultrasonic
- Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # QB4+S
- Zoro # G0607871
- UPC # 706069127220
- Country of Origin United States
- Category Bird Repellers
Dimensions
Cord Length | 6 ft |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 12 in |
Overall Depth | 4 in |
Details
Item | Electronic Bird Repeller |
Coverage | 6500 sq ft |
Amps | 1 AC |
Signal Output | 112dB, Ultrasonic |
Voltage | 110 V AC |
Watts | 10 W |
Standards | CE Listed, UL Listed |
Frequency Range | 20,000 Hz |
Material | Base Metal/Strobe Plastic |
For Use On | Car Washes, Factories, Loading Docks, Plants, Tunnels, Underpasses, Warehouses |
Product Type | Bird Repellent |
Housing Material | Metal |
Targeted Animals | Bats, Blackbirds, Crows, Grackles, Pigeons, Rodents, Seagulls, Sparrows, Starlings, Waterfowl |
Volume - Minimum | 98 dB |
Power Source | Electric |
Volume - Maximum | 112 dB |
Coverage Area | 6,500 sq ft |
Description
Electronic Bird Repeller, Coverage Area 6,500 sq ft, Product Type Bird Repellent, Targeted Animals Bats, Blackbirds, Crows, Grackles, Pigeons, Rodents, Seagulls, Sparrows, Starlings, Waterfowl, Mounting Type Wall Mount, Power Source Electric, Volume - Maximum 112 dB, Volume - Minimum 98 dB, Overall Height 12 in, Cord Length 6 ft, Overall Width 12 in, Housing Material Metal, Overall Depth 4 in, Voltage 110 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Hydration Pack, 85 oz./2.5L, 500D Cordura (1736801000)
- KOHLER Maintenance Kit (25 789 01-S)
- XPOSE SAFETY 30 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-3030-X)
- A.R. NORTH AMERICA Surface Cleaner 16" (85.400.061A)
- BIRD-X Bird Repellent Spikes, 25 ft. L, PK25 (SP-25)
- BIRD-X Visual Bird Repellers, Irri-Tape, Weight: 5 lb (TAPE-500)
- BIRD-X Bird Repellent Spikes, 5 in. x 100 ft. (SP-100)
- BIRD-X Electronic Bird Repeller, Cov. 900 Sq. Ft (BG)
- BIRD-X Goose Repeller, Electronic, 110dB, 40W (GB)
- BIRD-X Bird Repellent Spikes, 50 ft. L (SP-50)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x25 ft. (N1-B110)
- Bird-X Bird Repellers