Shop All Bird Repellers
Bird-X
Bird Repeller, Electronic, 112dB, 10W
Mfr # QB4
Zoro # G3134887
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Height 12 in
- Watts 10 W
- Standards CE Listed, UL Listed
- Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # QB4
- Zoro # G3134887
- UPC # 706069127114
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 12 in |
Overall Height | 12 in |
Overall Length | 12 in |
Cord Length | 6 ft |
Overall Depth | 4 in |
Details
Item | Electronic Bird Repeller |
Watts | 10 W |
Standards | CE Listed, UL Listed |
Voltage | 110 V AC |
Signal Output | 112dB |
Coverage | 6500 sq ft |
Frequency Range | 22,000 to 30,000 Hz |
For Use On | Car Washes, Factories, Loading Docks, Plants, Tunnels, Underpasses, Warehouses |
Product Type | Bird Repellent |
Housing Material | Metal |
Targeted Animals | Bats, Blackbirds, Crows, Grackles, Pigeons, Rodents, Seagulls, Sparrows, Starlings, Waterfowl |
Coverage Area | 6,500 sq ft |
Volume - Minimum | 85 dB |
Volume - Maximum | 112 dB |
Power Source | Electric |
Description
Electronic Bird Repeller, Coverage Area 6,500 sq ft, Product Type Bird Repellent, Targeted Animals Bats, Blackbirds, Crows, Grackles, Pigeons, Rodents, Seagulls, Sparrows, Starlings, Waterfowl, Mounting Type Girder, I-Beam, Power Source Electric, Volume - Maximum 112 dB, Volume - Minimum 85 dB, Overall Height 12 in, Cord Length 6 ft, Overall Width 12 in, Housing Material Metal, Overall Depth 4 in, Voltage 110 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chisel Chain, 20", 81 Drive Links (V81)
- HORSEMENS PRIDE Large Feed Tub 30 Qt. BLACK (1157-BK)
- E-Z-GO Heavy Duty Rear Leaf Spring (605722)
- A & I PRODUCTS Radiator 33" x22.7" x10.2" (A-RE70236)
- BIRD-X Extra Wide Stainless Steel Spikes, 10ft. (EWS-10)
- BIRD-X Bird-X TX-PRO Transonic Pro Animal and Pest Repeller (TX-PRO)
- BIRD-X Extra Wide Stainless Steel Spikes, 50ft. (EWS-50)
- BIRD-X Visual Bird Repellers, Gator Guard (GG)
- BIRD-X Bird Repellent Spikes, 10 ft. L (STS-10)
- BIRD-X Bird Repellent, Bird Stop (BS-GAL)
- BIRD-X Solar Sonic Bird Repeller 30 acres (MEGA)
- Bird-X Bird Repellers