Shop All Bird Repellers
Bird-X
Bird Repeller, Electronic, 110dB, 12W
Mfr # SBXP-PRO-1
Zoro # G1591283
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 in
- Standards CE Listed, UL Listed
- Overall Width 9 in
- Overall Length 5 in
- Includes AC Adapter and 4 Speakers with 100 Ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # SBXP-PRO-1
- Zoro # G1591283
- UPC # 706069115111
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 9 in |
Overall Width | 9 in |
Overall Length | 5 in |
Overall Depth | 5 1/4 in |
Cord Length | 100 ft |
Details
Item | Electronic Bird Repeller |
Standards | CE Listed, UL Listed |
Includes | AC Adapter and 4 Speakers with 100 Ft Cable |
Watts | 12 W |
Voltage | 110 V AC |
Frequency Range | 3000 to 5000 Hz |
Coverage | Up to 6 acres |
Signal Output | 110dB |
For Use On | Apartment Complexes, Barns, Condominiums, Stables, Storage Facilities, Vineyards, Warehouses |
Product Type | Bird Repellent |
Targeted Animals | Pigeons, Seagulls, Sparrows, Starlings |
Volume - Maximum | 110 dB |
Housing Material | Plastic |
Coverage Area | 6 acre |
Power Source | Electric |
Volume - Minimum | 105 dB |
Description
Electronic Bird Repeller, Coverage Area 6 acre, Product Type Bird Repellent, Targeted Animals Pigeons, Seagulls, Sparrows, Starlings, Mounting Type Wall Mount, Power Source Electric, Volume - Maximum 110 dB, Volume - Minimum 105 dB, Overall Height 9 in, Cord Length 100 ft, Overall Width 9 in, Housing Material Plastic, Overall Depth 5 1/4 in, Voltage 110 V AC, For Use On Apartment Complexes, Barns, Condominiums, Stables, Storage Facilities, Vineyards, Warehouses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-18G-500 Heavy Duty Wire - 18 Gauge - 500 ft. (RFA-18G-500)
- SPORTIME BALL INFLATABLE ALL BALL 4 INCH SET OF 6 PK (111000076)
- BONIDE PRODUCTS Captain Jacks Fruit Tree Disease and Insect Control Concentrate 16 oz (2002)
- BRUNSWICK BILLIARDS MacDonald Putting Green, Espresso Finish (51871196002)
- BIRD-X Extra Wide Stainless Steel Spikes, 10ft. (EWS-10)
- BIRD-X Bird-X TX-PRO Transonic Pro Animal and Pest Repeller (TX-PRO)
- BIRD-X Bird-X Visual Deterrent, Bird Deflector (BD)
- BIRD-X Electronic Bird Repeller (BXP-PRO2-220)
- BIRD-X Electronic Bird Repeller (BXP-PRO1-220)
- BIRD-X Bird-X BF Bark Free - Control Barking Dogs (BF)
- BIRD-B-GONE Bird B Gone Inc. B44 MMFT050X Bird Deterrent Flash Tape (B44 MMFT050X)
- Bird-X Bird Repellers