Shop All Bird Repellers
Bird-X
Bird Repellent Spikes, 50 ft. L
Mfr # SP-50
Zoro # G4148846
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 9 lb
- Coverage 50 linear ft, 1 ft Sections
- Application Method Easy to Attach to any Surface with Screws, Nails, Wire or Adhesive
- For Use On Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # SP-50
- Zoro # G4148846
- UPC # 706069156466
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 50 ft |
Overall Height | 4 3/4 in |
Overall Width | 6 1/2 in |
Base Width | 1 3/4 in |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 9 lb |
Coverage | 50 linear ft, 1 ft Sections |
Application Method | Easy to Attach to any Surface with Screws, Nails, Wire or Adhesive |
For Use On | Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables |
Material | 100% Recycled Polypropylene |
Product Type | Bird Repellent Spikes |
Spike Color | Clear |
Base Material | Plastic |
Spike Material | Plastic |
Resistance Properties | Corrosion Resistant |
Number of Spike Sections | 50 |
Targeted Birds | Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings |
Description
Bird Repellent Spikes, Spike Color Clear, Spike Material Plastic, Base Material Plastic, Overall Length 50 ft, Overall Width 6 1/2 in, Overall Height 4 3/4 in, Targeted Birds Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings, Number of Mounting Holes Not Applicable, Product Type Bird Repellent Spikes, Base Width 1 3/4 in, For Use On Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables, Number of Spike Sections 50, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS DELUXE ROUND ELECTRIC CABLE HATCH W/BACK, POLAR WHITE (541-2-A)
- BETTER BARRIERS Rigid, Utility Mesh, 3ft.x15ft., Black (HC 315 B)
- KOHLER Spark Plug, 12mm, RFI (14 132 11-S)
- FORTIFLEX Little Giant Duraflex Plastic Bucket (P8TEAL6)
- BIRD-X Bird Repellent, 10.5 oz. Weight, PK12 (BP-CART)
- BIRD-X Bird Repellent Spikes, 10 ft. L (STS-10)
- BIRD-X Bird-X BF Bark Free - Control Barking Dogs (BF)
- BIRD-X Bird-X TX-PRO Transonic Pro Animal and Pest Repeller (TX-PRO)
- BIRD-X Bird-Lite Strobe Light (BSL)
- BIRD-X Bird Repeller, Electronic, 102dB, 20W (USX)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Clear (cl-3000)
- Bird-X Bird Repellers