Shop All Bird Repellers
Bird-X
Bird Repellent Spikes, 25 ft. L, PK25
Mfr # SP-25
Zoro # G1725236
original price:
$66.79
6% off
new price: $62.15
/pk 25, $2.49/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 5 lb
- Material Plastic
- Coverage 25 linear ft, 1 ft Sections
- Overall Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # SP-25
- Zoro # G1725236
- UPC # 706069156497
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 4 3/4 in |
Overall Width | 6 1/2 in |
Overall Length | 25 ft |
Base Width | 1 3/4 in |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 5 lb |
Material | Plastic |
Coverage | 25 linear ft, 1 ft Sections |
Includes | (25) 1 ft Sections |
Application Method | Use Mfr. No. SSA Adhesive or Screws, Nails, Clamps, Wire Ties |
For Use On | Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables |
Product Type | Bird Repellent Spikes |
Targeted Birds | Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings |
Spike Material | Plastic |
Base Material | Plastic |
Resistance Properties | Corrosion Resistant |
Spike Color | Clear |
Number of Spike Sections | 25 |
Description
Bird Repellent Spikes, Spike Color Clear, Spike Material Plastic, Base Material Plastic, Overall Length 25 ft, Overall Width 6 1/2 in, Overall Height 4 3/4 in, Targeted Birds Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings, Number of Mounting Holes Not Applicable, Product Type Bird Repellent Spikes, Base Width 1 3/4 in, For Use On Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables, Number of Spike Sections 25, Resistance Properties Corrosion Resistant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLEY PRODUCTS UNIV VALVE ADJUSTING F/10MM JAM NUT (SL88950)
- BRIGGS & STRATTON Carburetor (593433)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 6 (FGM0112-D6)
- TOMAHAWK POWER Backpack Strap Spare Part for TPS25 Backpack Sprayer (TPS25-STRAP)
- BIRD-X Electronic Bird Repeller (BXP-PRO2-220)
- BIRD-X Bird Repellent Spikes, 10 ft. L (STS-10)
- BIRD-X Visual Bird Repellers, Gator Guard (GG)
- BIRD-X Bird Repellent Net, 25 ft. x 25 ft. (NET-PE-25-25)
- BIRD-X Electronic Bird Repeller Up to 1 acre, Wall Mounted, Battery/Solar Powered (BXP-PRO2)
- BIRD-X Remote Speaker (BXP-ES)
- BIRD BARRIER Marlin Spike (TO-MS05)
- Bird-X Bird Repellers