Shop All Bird Repellers
Bird-X
Bird Repellent Spikes, 100 ft. L
Mfr # STS-100
Zoro # G1655735
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Creating a physical barrier for birds
- Weight 17 lb
- Overall Length 100 ft
- Overall Height 4 1/4 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # STS-100
- Zoro # G1655735
- UPC # 706069157678
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 100 ft |
Overall Height | 4 1/4 in |
Overall Width | 4 1/2 in |
Base Width | 1 3/4 in |
Details
Item | Bird Repellent Spikes |
Used For | Creating a physical barrier for birds |
Weight | 17 lb |
Color | Natural |
Coverage | 100 linear ft, 2 ft Sections |
Includes | Installation instructions |
For Use On | Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables |
Material | 302 Surgical Grade Stainless Steel on Flexible Poly Base |
Application Method | Easy to Attach to any Surface with Screws, Nails, Wire or Adhesive |
Product Type | Bird Repellent Spikes |
Number of Mounting Holes | 7 |
Spike Color | Clear |
Spike Material | Stainless Steel |
Targeted Birds | Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings |
Resistance Properties | Corrosion Resistant |
Number of Spike Sections | 50 |
Base Material | Plastic |
Description
Bird Repellent Spikes, Spike Color Clear, Spike Material Stainless Steel, Base Material Plastic, Overall Length 100 ft, Overall Width 4 1/2 in, Overall Height 4 1/4 in, Targeted Birds Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings, Number of Mounting Holes 7, Product Type Bird Repellent Spikes, Base Width 1 3/4 in, For Use On Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables, Number of Spike Sections 50, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 68180 Repair Kit, Piston, For 62000, 63800, 61800, 61950, 61900, 61813 and 61808 Backpack Sprayers (2293877)
- MTD Carburetor (751-16046-4)
- ACDELCO FILTER ASM-OIL PF63 (PF63)
- TOMAHAWK POWER Elbow Spare Part for TMD14 Backpack Fogger (TMD14-ELBOW)
- BIRD-X Bird Repeller, Ultrasonic, 6500 Sq Ft (QB4+S)
- BIRD-X Bird Repeller, Electronic, 112dB, 10W (QB4)
- BIRD-X Bird Repellent, 10.5 oz. Weight, PK12 (BP-CART)
- BIRD-X Bird Repeller, Electronic, 120dB, 20W (BB-PRO)
- BIRD-X Bird-X BF Bark Free - Control Barking Dogs (BF)
- BIRD-X Ultrasonic Animal Repeller, IR Sensor (YG-SOLAR)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CC40)
- Bird-X Bird Repellers