Shop All Bird Repellers
Bird-X
Bird Repellent Spikes, 10 ft. L
Mfr # STS-10
Zoro # G1031152
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 3 lb
- Material Stainless Steel
- Overall Length 10 ft
- Overall Height 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # STS-10
- Zoro # G1031152
- UPC # 706069157647
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 10 ft |
Overall Height | 4 1/4 in |
Overall Width | 4 1/2 in |
Base Width | 1 3/4 in |
Details
Item | Bird Repellent Spikes |
Used For | Bird Control |
Weight | 3 lb |
Material | Stainless Steel |
Coverage | 10 linear ft, 2 ft Sections |
Application Method | Use Mfr. No. SSA Adhesive or Screws, Nails, Clamps, Wire Ties |
For Use On | Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables |
Color | Natural |
Product Type | Bird Repellent Spikes |
Spike Material | Stainless Steel |
Number of Mounting Holes | 7 |
Spike Color | Clear |
Base Material | Plastic |
Number of Spike Sections | 5 |
Resistance Properties | Corrosion Resistant |
Targeted Birds | Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings |
Description
Bird Repellent Spikes, Spike Color Clear, Spike Material Stainless Steel, Base Material Plastic, Overall Length 10 ft, Overall Width 4 1/2 in, Overall Height 4 1/4 in, Targeted Birds Blackbirds, Crows, Grackles, Pigeons, Sparrows, Starlings, Number of Mounting Holes 7, Product Type Bird Repellent Spikes, Base Width 1 3/4 in, For Use On Fences, Garages, Ledges, Patios, Playgrounds, Rooftops, Stables, Number of Spike Sections 5, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC CORPORATION Pic Corporation BUG-BAND3 Mosquito Repellent Wristband (201083)
- BIOADVANCED Weed and Grass Killer RTU Liquid 4 gal, 4PK (704198A-4)
- CHILL-ITS BY ERGODYNE Water Bottle, 1L, Green, BPA Free (5151)
- BRIGGS & STRATTON CUP-FLYWHEEL (695113)
- BIRD-X Visual Bird Repellers, Irri-Tape, Weight: 5 lb (TAPE-500)
- BIRD-X Coyote Bird Repeller, 3D (COYOTE 3-D)
- BIRD-X Bird Repellent Spikes, 25 ft. L, PK25 (SP-25)
- BIRD-X Electronic Bird Repeller Up to 1 acre, Wall Mounted, Battery/Solar Powered (BXP-PRO2)
- BIRD-X Bird Repellent, Bird Stop (BS-GAL)
- BIRD-X Extra Wide Stainless Steel Spikes, 50ft. (EWS-50)
- BIRD BARRIER Away with Geese, Water Based Unit (SD-GS35)
- Bird-X Bird Repellers