Shop All Bird Repellers
Bird-X
Bird Repellent, Bird Stop
Mfr # BS-GAL
Zoro # G3608211
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Crows, Ducks, Geese, Grackles, Other pest birds, Pigeons, Starlings
- Weight 1 gal
- Includes Application Instructions
- Form Liquid
- Standards EPA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # BS-GAL
- Zoro # G3608211
- UPC # 706069189136
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 7 in |
Overall Height | 12 in |
Container Size | 1 gal |
Overall Depth | 5 in |
Details
Item | Bird Repellent |
Used For | Crows, Ducks, Geese, Grackles, Other pest birds, Pigeons, Starlings |
Weight | 1 gal |
Includes | Application Instructions |
Form | Liquid |
Standards | EPA Approved |
Coverage | 1500 sq ft to 1 Acre |
For Use On | Crops, Farmland, Fields, Roof, Structures |
Application Method | Apply as Needed. Dilute 1:1 with Water and Spray on Structures. Dilute 30:1 to Prevent Geese from Feeding on Turf. Also for Use on Fruits and Vegetables (except Wine Grapes) Dilute 99:1 with Water and Spray |
Material | Methyl Anthranilite 26.4% |
Color | Clear |
Product Type | Bird Repellent |
Active Ingredients | Methyl Anthranilate |
Indoor/Outdoor Use | Outdoor |
Container Type | Jug |
Dilution Ratio | 1:1 for Structures, 30:1 for Geese, 99:1 for Fruits and Vegetables Except Wine Grapes |
Targeted Animals | Birds |
Coverage Area | 1 acre |
Description
Bird Repellent, Product Type Bird Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Birds, Active Ingredients Methyl Anthranilate, Coverage Area 1 acre, Overall Height 12 in, Form Liquid, Overall Width 7 in, Color Clear, Container Size 1 gal, Overall Depth 5 in, Container Type Jug, Dilution Ratio 1:1 for Structures, 30:1 for Geese, 99:1 for Fruits and Vegetables Except Wine Grapes, Standards EPA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-12X12)
- BELL SPORTS BIKE TUBE 12-1/2X2-1/4"" (7015351)
- PRIMESOURCE BUILDING PRODUCTS 2x6 ALU Tie Wire Reel (TWREAR)
- VALTERRA MINI DISH DRAINER SET, WHITE, BAGGED (A77001)
- BIRD-X Bird-X Visual Deterrent, Bird Deflector (BD)
- BIRD-X Bird-X SE-PACK Scare-Eye Balloon Frighten Birds Away - 3 Pack (SE-PACK)
- BIRD-X Bird Repellent Spikes, 10 ft. L (SP-10)
- BIRD-X Visual Bird Repellers, Prowler Owl (OWL)
- BIRD-X Electronic Bird Repeller (BXP-PRO2-220)
- BIRD-X Visual Bird Repellers, Gator Guard (GG)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft. (BP-S6100)
- Bird-X Bird Repellers