Shop All Bird Repellers
Bird-X
Bird Net Mounting Clip, 4 lb., PK250
Mfr # MTG-CASE
Zoro # G4123716
product price: $110.99
/pk 250, $0.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Mounting Bird-X Netting
- Weight 4 lb
- Includes 250 Clips
- Overall Width 6 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # MTG-CASE
- Zoro # G4123716
- UPC # 706069150112
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 6 in |
Overall Length | 9 in |
Width | 6 in |
Depth | 9 in |
Height | 2 1/2 in |
Details
Item | Bird Net Mounting Clip |
Used For | Mounting Bird-X Netting |
Weight | 4 lb |
Includes | 250 Clips |
Material | Plastic |
Application Method | Mount Bird-X Netting |
Color | Black |
Product Type | Bird Net Mounting Clip |
Description
Bird Net Mounting Clip, Product Type Bird Net Mounting Clip, Material Plastic, Color Black, Depth 9 in, Width 6 in, Height 2 1/2 in, Includes 250 Clips, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Team Belt Drive FOR GAS RXV 2+2 2017 Golf Cart (TEAM BELT DRIVE FOR GAS RXV 2+2 2017 GOLF CART EZ)
- MTD Bar 10 Tri Link (795-00318)
- ENFORCER Bromacil Based Herbicide, 1 gal, PK4 (136423)
- ERB SAFETY ERB10 Scratch Protection Guard, Orange (16911)
- BIRD-X Bird Repeller, Ultrasonic, 6500 Sq Ft (QB4+S)
- BIRD-X Bird Repellent, 10.5 oz. Weight, PK12 (BP-CART)
- BIRD-X Bird-Lite Strobe Light (BSL)
- BIRD-X Coyote Bird Repeller, 3D (COYOTE 3-D)
- BIRD-X Visual Bird Repellers, Prowler Owl (OWL)
- BIRD-X Electronic Bird Repeller Up to 1 acre, Wall Mounted, Battery/Solar Powered (BXP-PRO2)
- BIRD BARRIER Mist Net, 8 x 30 ft. (N8-MN15)
- Bird-X Bird Repellers