Shop All Bed Bug Killers
This Product is Discontinued
Bird-X
Bedbug Detection Device, PK12 (Discontinued)
Mfr # BBA-12
Zoro # G4704664
This Product is Discontinued
Key Features
- Insect Group Crawling
- Insect Control Type Kills
- Trap Style Bait Box
- Reusable Yes
- Targeted Insects Bed Bugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird-X
- MFR # BBA-12
- Zoro # G4704664
- UPC # 706069133146
- Country of Origin China
- Category Bed Bug Killers
Dimensions
Overall Height | 3/8" |
Overall Width | 2-3/4" |
Details
Item | Bedbug Detection Device |
Insect Group | Crawling |
Insect Control Type | Kills |
Trap Style | Bait Box |
Reusable | Yes |
Targeted Insects | Bed Bugs |
Form | Trap |
Includes | (12) Monitors and Resin Glue |
Material | Plastic |
Description
Bedbug Detection Device, Insect Group Crawling, Trap Style Bait Box, Targeted Insects Bed Bugs, Material Plastic, Overall Height 3/8 In., Overall Width 2-3/4 In., Reusable Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.