Shop All Animal Repellents & Traps
Bird-X
Animal Repeller, Electronic, 90dB, 2W
Mfr # YG
Zoro # G0949837
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Range 5000 to 25,000 Hz
- Includes AC Adapter with 50 Ft Cord
- Overall Height 6 3/4 in
- Voltage 110 V AC
- Signal Output 90dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # YG
- Zoro # G0949837
- UPC # 706069134112
- Country of Origin China
- Category Animal Repellents & Traps
Dimensions
Overall Height | 6 3/4 in |
Overall Length | 4 in |
Overall Width | 5 1/2 in |
Overall Depth | 3 1/2 in |
Cord Length | 30 ft |
Details
Item | Electronic Animal Repeller |
Frequency Range | 5000 to 25,000 Hz |
Includes | AC Adapter with 50 Ft Cord |
Voltage | 110 V AC |
Signal Output | 90dB |
Standards | CE Certified |
Coverage | 4000 sq ft |
Watts | 2 W |
Application | (4) C Batteries for Cordless Use |
For Use On | Courtyards, Docks, Gardens, Greenhouses, Lawns, Marinas, Pools |
Product Type | Ultrasonic Animal Repellent |
Targeted Animals | Bats, Deer, Feral Cats, Mice, Rabbits, Raccoons, Skunks, Feral Hogs |
Housing Material | Plastic |
Volume - Maximum | 90 dB |
Adjustable Volume | Yes |
Power Source | Battery Power, Electric |
Includes Battery | No |
Coverage Area | 4,000 sq ft |
Volume - Minimum | 80 dB |
Description
Electronic Animal Repeller, Coverage Area 4,000 sq ft, Product Type Ultrasonic Animal Repellent, Targeted Animals Bats, Deer, Feral Cats, Mice, Rabbits, Raccoons, Skunks, Feral Hogs, Mounting Type Wall Mount, Power Source Battery Power, Electric, Volume - Maximum 90 dB, Volume - Minimum 80 dB, Overall Height 6 3/4 in, Cord Length 30 ft, Overall Width 5 1/2 in, Housing Material Plastic, Overall Depth 3 1/2 in, Voltage 110 V AC, Adjustable Volume Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 5P8433 2701535 O Ring Kit Fits Caterpillar (4C4784)
- IK SPRAYERS Flexible Extension Tube (83877810)
- MTD Cutter Bar 4 (1766744)
- JR PRODUCTS TEFLON GAS SEALANT TAPE (07-30025)
- BIRD-X Fox, 3-D, 2 lb., Poly Rubber (FOX-3D)
- BIRD-X BIRD-X INC. TAPE-25 Bird-X Irri-Tape (TAPE-25)
- BIRD-X Coyote, 2-D, 4 lb., Coraplast (COYOTE)
- BIRD-X Pest Repeller, 110 Vac (TX-PRO)
- BIRD-X Bird-X 3-D Coyote Replica Pest Deterrent Decoy - COYOTE-3D (COYOTE-3D)
- BIRD-X Bird-X BP-LIQ-1 Bird Proof Bird Repellent Liquid-1 Gallon (BP-LIQ-1)
- EPIC REPELLENTS 22 lb. Armadillo Scram Professional Repellent (5725)
- Bird-X Animal Repellents & Traps