Shop All Classroom Furniture
Bird In Hand
Bird in Hand 1560509 47.75 x 14.25 x 13.75 in. Stacker 3 Compartment Storage
Mfr # 1560509
Zoro # G504163147
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird In Hand
- MFR # 1560509
- Zoro # G504163147
- Country of Origin United States
- Category Classroom Furniture
Description
Three compartment storage unit holds toys, blocks and other supplies. Units can be stacked up three high and screwed together for safety, the unit comes partially pre-drilled, hook and loop strips included for securing to other 14-1/4 D inch storage units or on a table top or surface, and can be mounted to a wall. Assembled. 47-3/4 W x 14-1/4 D x 13-3/4 H inches.
Specifications- Back Type: Solid
- Description: Stacker 3-Compartment
- Material: Birch Plywood
- Medium Compartment Size: 15-1/8 W x 14-1/4 D x 13-3/4 H in.
- Number of Compartments: 3
- Small Compartment Size: 15-1/16 W x 14-1/4 D x 13-3/4 H in.
- Dimension: 47-3/4 W x 14-1/4 D x 13-3/4 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Clr Sleeve Floor Protectors, PK8 (LLR42592)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- OFFICE STAR Leather Executive Chair, 18" to 21-3/4", Padded Arms, Black (EC9231-EC3)
- SAUDER Coral Cape Coffee Table Sma , Durable, 1 in. thick top with herringbone pattern (423809)
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- TIME TIMER MOD®, Sky Blue Timer (TTMM9BL)
- LUXOR Height-Adjustable Trapezoid Student Desk with Drawer (MBS-DESK)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- REGENCY Regency Dott Plastic Stackable Stool- Navy Blue (1200NV)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Products TD5000 3D Printer Cart - Base Model (TD5000)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- Bird In Hand Office & School Tables