Shop All Bird Repellers
Bird Barrier
Wire Crimps, 3/4" L, Silver, PK2500
Mfr # th-s100
Zoro # G7128447
product price: $92.79
/pk 2500, $0.04/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 2.6 lb
- Overall Length 3/4 in
- For Use On Netting
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # th-s100
- Zoro # G7128447
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 3/4 in |
Overall Width | 3/4 in |
Overall Height | 3/4 in |
Height | 3/4 in |
Depth | 3/4 in |
Width | 3/4 in |
Details
Item | Net Ring |
Used For | Netting |
Weight | 2.6 lb |
For Use On | Netting |
Material | Stainless Steel |
Color | Silver |
Application Method | To Attach Net Cables |
Product Type | Net Ring |
Compatible with Manufacturer Part Number | TH-1000 |
Features | Accepts a Cartridge of 50 Net Rings |
Description
Net Ring, Product Type Net Ring, Material Stainless Steel, Color Silver, Depth 3/4 in, Width 3/4 in, Height 3/4 in, Compatible with Grainger Part Number 43RJ08, Compatible with Manufacturer Part Number TH-1000, Features Accepts a Cartridge of 50 Net Rings, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGING Stearns Concept 915 Ice Melt Residue Remover - 5 oz. Packs, 36 Packs/Case - 2308589 (2308589)
- TORO ELECTRIC TRIMMER 14"" (51480A)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- OREGON Mower Blade (596-333)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 4 ft. (DD-4000)
- BIRD BARRIER Extensions Poles, Aluminum, 24 ft. (N8-TP10)
- BIRD BARRIER Zip Ties, 1/2" L, Black, PK10 (tg-f20)
- BIRD BARRIER Visual/Audio Bird Repellers, Screech-Owl (SD-OWL1)
- BIRD BARRIER Bird Repellent, 0.5 oz, Gel, 3/8 in H, PK200 (tf-bg200)
- BIRD BARRIER Repellant Gel Remover, 1 pt. (CL-1000)
- BIRD BARRIER Extensions Poles, Aluminum, 18 ft. (N8-TP05)
- Bird Barrier Bird Repellers