Shop All Bird Repellers
Bird Barrier
Wire and Cord, 5" L, Black
Mfr # tg-pc05
Zoro # G7137757
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 2.05 lb
- Overall Height 5 in
- Overall Length 5 in
- Application Method Attach Cable to Post and Accommodate Different Heights of Cord or Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # tg-pc05
- Zoro # G7137757
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Height | 5 in |
Overall Length | 5 in |
Wire Length | 500 ft |
Coil Diameter | 13/100 in |
Details
Item | Wire and Cord Bird Repellent |
Used For | Bird Control |
Weight | 2.05 lb |
Application Method | Attach Cable to Post and Accommodate Different Heights of Cord or Wire |
Material | Polyester |
Color | Black |
Coverage | 500 ft |
Form | Wire |
For Use On | Beams, Ledges, Parapets, Pipes, Signs |
Product Type | Bird Repellent Cord |
Resistance Properties | UV Resistant |
Targeted Birds | Cormorants, Gulls, Hawks, Osprey, Large Birds, Owls, Vultures |
Description
Wire and Cord Bird Repellent, Coil Diameter 13/100 in, For Use On Beams, Ledges, Parapets, Pipes, Signs, Material Polyester, Product Type Bird Repellent Cord, Resistance Properties UV Resistant, Standards Not Applicable, Targeted Birds Cormorants, Gulls, Hawks, Osprey, Large Birds, Owls, Vultures, Wire Length 500 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Throttle Control Cable 290-296 For 73 1/2" Length (290-296)
- KOHLER Gas Engine, Basic Keyswitch Panel, 27 HP (PA-CH750-3005)
- FLEXZILLA Quick-Connect Fittings 2Pc Coupler Plug Kit (HFZGAK11)
- ZERO FRICTION Men's Synthetic Performance Golf Glove, Multicolor (GL00008)
- BIRD BARRIER Repellant Gel Remover, 1 pt. (CL-1000)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F3100)
- BIRD BARRIER Crimps Ferrules, 5/32" L, Silver, PK100 (nc-n200)
- BIRD BARRIER Net Ring Tool (TH-1000)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CC40)
- BIRD BARRIER Starling Trap (TT-ST10)
- BIRD-X Extra Wide Stainless Steel Spikes, 50ft. (EWS-50)
- Bird Barrier Bird Repellers