Shop All Bird Repellers
Bird Barrier
Visual/Audio Bird Repellers, Screech-Owl
Mfr # SD-OWL1
Zoro # G6105136
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 7 lb
- For Use On Pigeons and Sparrows
- Overall Length 10 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # SD-OWL1
- Zoro # G6105136
- UPC # 669893444003
- Country of Origin Multiple
- Category Bird Repellers
Dimensions
Overall Length | 10 in |
Overall Width | 6 in |
Overall Height | 22 in |
Details
Item | Screech Decoy |
Used For | Bird Control |
Weight | 7 lb |
For Use On | Pigeons and Sparrows |
Application Method | Rotating Base is Screwed to any Surface |
Coverage | 400 sq ft |
Material | Plastic |
Color | Brown/White |
Form | Owl |
Product Type | Predator Decoy |
Targeted Animals | Pigeons, Sparrows |
Coverage Area | 400 sq ft |
Description
Screech Decoy, Product Type Predator Decoy, Color Brown/White, Form Owl, Material Plastic, Coverage Area 400 sq ft, Overall Height 22 in, Overall Width 6 in, Targeted Animals Pigeons, Sparrows, Overall Length 10 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCHESTER TANK & EQUIP 30LB Propane Tank (1160TC.5)
- DB ELECTRICAL Drawbar Hole Diameter 5/8", Width 2" For Industrial Tractors; (3013-1610)
- NATIONAL HARDWARE Gate Spring Blk 11 In (N165-498)
- RV SAFE RV CO / PROPANE GAS ALARM, 2-WIRE, WHITE (RVCOLP-2W)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- BIRD BARRIER Bird Shock Charger, 12V, Small Solar (BS-CS30)
- BIRD BARRIER Visual Bird Repellers, Screech-Owl (SD-OWL2)
- BIRD BARRIER Bird Scare Eye Balloon, Yellow (SD-SE10)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft. (BP-S6100)
- BIRD-X Bird-X BF Bark Free - Control Barking Dogs (BF)
- Bird Barrier Bird Repellers