Shop All Bird Repellers
Bird Barrier
Visual Bird Repellers, Screech-Owl
Mfr # SD-OWL2
Zoro # G6109652
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 6 lb
- Overall Height 22 in
- Application Method Metal Bracket is Screwed to Surface
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # SD-OWL2
- Zoro # G6109652
- UPC # 669893444102
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 22 in |
Overall Length | 10 in |
Overall Width | 6 in |
Details
Item | Screech Decoy |
Used For | Bird Control |
Weight | 6 lb |
Application Method | Metal Bracket is Screwed to Surface |
Coverage | 400 sq ft |
Material | Plastic |
For Use On | Pigeons and Sparrows |
Color | Brown/White |
Form | Owl |
Product Type | Predator Decoy |
Coverage Area | 400 sq ft |
Targeted Animals | Pigeons, Sparrows |
Description
Screech Decoy, Product Type Predator Decoy, Color Brown/White, Form Owl, Material Plastic, Coverage Area 400 sq ft, Overall Height 22 in, Overall Width 6 in, Targeted Animals Pigeons, Sparrows, Overall Length 10 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 16" (SG-2200)
- LIPPERT TOTE TANK ADAPTOR KIT FOR WASTE MASTER (360789)
- CAMCO RV WINDOW AWNING PULL STRAPS 2/PK (42504)
- DUTTON-LAINSON Filter Fuel Water Block (496)
- BIRD BARRIER Dirty Bird Waste Removal, 5 gal. (CL-7005)
- BIRD BARRIER EZ Catch Bird Trap, XL, 36" x 36" (TT-E3636)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g500)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles (N8-MNK11)
- BIRD BARRIER Bird Repellent Netting, 25 ft. L, 2.8 lb. (n3-b110)
- BIRD BARRIER Pigeon Trap, Collapses to 1" (TT-PI10)
- BIRD BARRIER Dissolve It Bird Dropping Removal, 5gal (CL-3005)
- Bird Barrier Bird Repellers