Shop All Bird Repellers
Bird Barrier
V-Base, 3-1/4" L, Gray, PK5
Mfr # tg-b05
Zoro # G7137991
product price: $69.69
/pk 5, $13.94/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 0.9 lb
- Material Plastic
- Overall Length 3 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # tg-b05
- Zoro # G7137991
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 3 1/4 in |
Overall Height | 5 1/2 in |
Overall Width | 1 1/2 in |
Depth | 3 1/4 in |
Height | 5 1/2 in |
Width | 1 1/2 in |
Details
Item | V-Base |
Used For | Bird Control |
Weight | 0.9 lb |
Material | Plastic |
Color | Gray |
Application Method | Screwed to Surface |
For Use On | Beams, Ledges, Parapets, Railings, Signs |
Product Type | V-Base |
Features | V-Base for Tubes, Round Base for Flat Surfaces |
Description
V-Base, Product Type V-Base, Material Plastic, Color Gray, Depth 3 1/4 in, Width 1 1/2 in, Height 5 1/2 in, Features V-Base for Tubes, Round Base for Flat Surfaces, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNOR APEX Leader Hose 5/8"X6' (4000-6)
- BIRD BARRIER Bird Repellent Spikes Adhesive (HA-BB03)
- A & I PRODUCTS Pin, Hitch; Cat V 12" x5" x3" (A-RE228327)
- STENS Fuel Filter For Kubota 70000-43081 120-463 (120-463)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- BIRD BARRIER Border Control, 2-1/2" L, White (pc-bp05)
- BIRD BARRIER Stealth Net, Bat, 3/8", 10 x 10 ft. (N8-B100)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 12.6 lb. (n1-b130)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-g100)
- BIRD BARRIER Extensions Poles, Aluminum, 18 ft. (N8-TP05)
- BIRD-X Bird Repeller, Electronic, 112dB, 10W (QB4)
- Bird Barrier Bird Repellers