Shop All Bird Repellers
Bird Barrier
Tree-Shock System, Bird Repeller, 250 ft.
Mfr # BS-TS250
Zoro # G4417205
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 250 ft
- Bird Pressure Light to Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BS-TS250
- Zoro # G4417205
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 250 ft |
Details
Item | Tree-Shock System,Bird Repeller,250 ft. |
Material | Stainless Steel |
Bird Pressure | Light to Heavy |
Description
Tree-Shock System,Bird Repeller,250 ft., Material Stainless Steel, Overall Length 250 ft, Bird Pressure Light to Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Snow Shovel (SCS300)
- MARTIN WHEEL CO. Martin Wheel 16" Wheelbarrow & Garden Cart Wheel 408TTRIB32 - 480/400-8 - Universal Hub - 5/8" BB (408TTRIB32)
- AFTERMARKET S.149474 Self Locking Nut, Size: M10 x 1.50mm (Din 980V) 25 pcs. (OTK20-1071)
- TAYLOR MADE 12in Tuff End™ Inflatable Vinyl Buoy - Orange (61143)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 4 ft. (DD-4000)
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- BIRD BARRIER Bird Flite, 5" Wide Per Foot (BP-F200)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CC40)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F110)
- BIRD-B-GONE Bird-B-Gone Bird Chase Super Sonic Sound Deterrent (MMIB50-PPII)
- Bird Barrier Bird Repellers