Shop All Bird Repellers
Bird Barrier
Tree-Shock System, Bird Repeller, 10 ft.
Mfr # BS-TS10
Zoro # G4417257
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 10 ft
- Bird Pressure Light to Heavy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BS-TS10
- Zoro # G4417257
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 10 ft |
Details
Item | Tree-Shock System,Bird Repeller,10 ft. |
Material | Stainless Steel |
Bird Pressure | Light to Heavy |
Description
Tree-Shock System,Bird Repeller,10 ft., Material Stainless Steel, Overall Length 10 ft, Bird Pressure Light to Heavy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 6.5 ft. - Black (03-101-WABD)
- CORE TARPS 30 ft x 40 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x40)
- AFTERMARKET Top Radiator Hose (R126605)
- AMERICAN FIRE GLASS 48 inx 8 in Stainless Steel H-Style Burner (SS-H-48)
- BIRD BARRIER Tree-Shock System, Bird Repeller, 5 ft. (BS-TS05)
- BIRD BARRIER Bird Repellent, 0.5 oz, Gel, 3/8 in H, PK200 (tf-bg200)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F210)
- BIRD BARRIER Repellant Gel Remover, 1 pt. (CL-1000)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CC40)
- BIRD BARRIER Bird Scare Flash Tape, 1/2" x 300 ft. (SD-FT30)
- BIRD-X Electronic Bird Repeller Up to 1 acre, Wall Mounted, Battery/Solar Powered (BXP-PRO2)
- Bird Barrier Bird Repellers