Shop All Bird Repellers
Bird Barrier
Tower-Guard Posts, 1/4" L, Gray, PK25
Mfr # tg-p05
Zoro # G7126758
product price: $221.99
/pk 25, $8.88/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1.85 lb
- Application Method Attach Post to Base and Accommodate Different Heights of Cord or Wire
- For Use On Beams, Ledges, Parapets, Railings, Signs
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # tg-p05
- Zoro # G7126758
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 1/4 in |
Overall Length | 1/4 in |
Overall Height | 13 in |
Width | 1/4 in |
Height | 13 in |
Depth | 1/4 in |
Details
Item | Tower-Guard Posts |
Used For | Bird Control |
Weight | 1.85 lb |
Application Method | Attach Post to Base and Accommodate Different Heights of Cord or Wire |
For Use On | Beams, Ledges, Parapets, Railings, Signs |
Color | Gray |
Material | Plastic |
Product Type | Tower-Guard Posts |
Features | High Winds and Temperatures Do Not Affect the Posts, The Post Tip Adds An Extra Repellent Feature |
Description
Tower-Guard Posts, Product Type Tower-Guard Posts, Material Plastic, Color Gray, Depth 1/4 in, Width 1/4 in, Height 13 in, Features High Winds and Temperatures Do Not Affect the Posts, The Post Tip Adds An Extra Repellent Feature, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY Carnival Kit 10 FT x 10 FT Steel Frame - 1 Top, 3 Rails Skirts, and 1 Backwall, Red and White (040040001)
- BIRD-B-GONE BIRD SPIKE 5"" S STEEL (MM2001-5/6)
- SEYMOUR MIDWEST Potato Fork, 54 in., Wood Handle (42256GRA)
- DB ELECTRICAL Seat Cushion For Massey Ferguson 135, 150, 165, 20, 20C, 20D (1210-1608)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 7.4 lb. (n3-b130)
- BIRD BARRIER Away with Geese, Water Based Unit (SD-GS35)
- BIRD BARRIER Eye Bolt, w/Nut, Galvanized, PK20 (NB-EB10)
- BIRD BARRIER Bird Flite, 5" Wide Per Foot (BP-F200)
- BIRD BARRIER Nails, Aluminum, PK100 (HA-AN0)
- BIRD BARRIER Bird Netting Spike, 1/4" L, Silver, PK100 (ni-sp00)
- BIRD BARRIER Perimeter Cable, 5/32" L, Copper, PK100 (nc-n100)
- Bird Barrier Bird Repellers