Shop All Bird Repellers
Bird Barrier
The Defender Vent Cover 8", Tan
Mfr # SD-DV08
Zoro # G210905116
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 1/2 in
- Overall Height 8 in
- Color Tan
- Material Stainless Steel
- Compatible with Manufacturer Part Number SD-DV02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # SD-DV08
- Zoro # G210905116
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 8 1/2 in |
Overall Height | 8 in |
Overall Depth | 6 in |
Details
Item | Vent Guard |
Color | Tan |
Material | Stainless Steel |
Compatible with Manufacturer Part Number | SD-DV02 |
Product Type | Border Control |
Features | Keep Pests Like Birds and Squirrels from Making a Home in Exhaust Systems with the Defender, Vertical Bars Keep Animals at Bay While Minimizing Lint Buildup |
Description
The Defender Vent Cover 8", Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tree Grate, Round, Recycled Plastic, 5 ft. (TRB55)
- DALEN BIRD NETTING 14'X14' (BN-2)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- K-CO Nozzle Shot Little Big Water (LBSR-120)
- BIRD BARRIER Pigeon Trap, Knock Down, w/Shade (TT-SW05)
- BIRD BARRIER Visual/Audio Bird Repellers, Screech-Owl (SD-OWL1)
- BIRD BARRIER Bird Flite, 5" Wide Per Foot (BP-F200)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CC40)
- BIRD BARRIER Bird Repellent Gel, 2" L, PK24 (TF-BG25)
- BIRD BARRIER Eye Bolt, w/Nut, Galvanized, PK20 (NB-EB10)
- BIRD-X Electronic Bird Repeller Up to 1 acre, Wall Mounted, Battery/Solar Powered (BXP-PRO2)
- Bird Barrier Bird Repellers