Shop All Bird Repellers
Bird Barrier
The Defender Vent Cover 8", Brown
Mfr # SD-DV09
Zoro # G310884427
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Color Brown
- Material Stainless Steel
- Overall Width 8 1/2 in
- Features Keep Pests Like Birds and Squirrels from Making a Home in Exhaust Systems with the Defender, Vertical Bars Keep Animals at Bay While Minimizing Lint Buildup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # SD-DV09
- Zoro # G310884427
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 8 in |
Overall Width | 8 1/2 in |
Overall Depth | 6 in |
Details
Item | Vent Guard |
Color | Brown |
Material | Stainless Steel |
Features | Keep Pests Like Birds and Squirrels from Making a Home in Exhaust Systems with the Defender, Vertical Bars Keep Animals at Bay While Minimizing Lint Buildup |
Compatible with Manufacturer Part Number | SD-DV03 |
Product Type | Border Control |
Description
The Defender Vent Cover 8", Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Starter Handle HONDA (31-912)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0ME1)
- SUNBELT Straight Shaft Trimmer Head 2.75" x4.73" x4.73" (A-B1WE510)
- AMES 74114 Razorback Manure Fork- 5 Tine (6430268)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles, 2 Sets (N8-MNK8)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- BIRD BARRIER Pigeon Trap, Large, w/Shade, Water, Feeder (TT-SW15)
- BIRD BARRIER Bird Repellent Gel, 2" L, PK24 (TF-BG25)
- BIRD BARRIER Starling Trap (TT-ST10)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-cb10)
- Bird Barrier Bird Repellers