Shop All Bird Repellers
Bird Barrier
The Defender Vent Cover 6.5", Tan
Mfr # SD-DV05
Zoro # G910905140
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 1/2 in
- Overall Width 7 3/4 in
- Color Tan
- Material Stainless Steel
- Product Type Border Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # SD-DV05
- Zoro # G910905140
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 7 3/4 in |
Overall Depth | 5 1/2 in |
Details
Item | Vent Guard |
Color | Tan |
Material | Stainless Steel |
Product Type | Border Control |
Compatible with Manufacturer Part Number | SD-DV02 |
Features | Keep Pests Like Birds and Squirrels from Making a Home in Exhaust Systems with the Defender, Vertical Bars Keep Animals at Bay While Minimizing Lint Buildup |
Description
The Defender Vent Cover 6.5", Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Belt, Aramid Cord, 1/2in. x 50in. (75-450)
- TECOMEC Loggers Forged Filing Vise (10909000)
- GARDENISED Silver Outdoor Galvanized Metal Garden Incinerator Can, for Yard, Patio, and Backyard (QI004569)
- AFTERMARKET Replacement Starter Key Ignition Switch Fits Exmark Fits Toro 1172222 (ELI80-0282)
- BIRD BARRIER Bird Scare Eye Balloon, Yellow (SD-SE10)
- BIRD BARRIER Eye Bolt, w/Nut, Galvanized, PK20 (NB-EB10)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- BIRD BARRIER Bird Repellent Net, StealthNet, 14x100 ft. (N7X-B120)
- BIRD BARRIER Pigeon Trap, Collapses to 1" (TT-PI10)
- BIRD BARRIER Bird Coil, Stainless Steel, 5" x 25 ft. (CO-5000)
- BIRD-B-GONE Scare Eye Balloon (MMSEB)
- Bird Barrier Bird Repellers