Shop All Bird Repellers
Bird Barrier
T-Connectors, 1 1/4 in H, 3 1/2 in L, PK5
Mfr # BS-Q08
Zoro # G110905193
product price: $33.89
/pk 5, $6.78/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/4 in
- Overall Length 3 1/2 in
- Color Black
- Overall Width 3 in
- Base Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # BS-Q08
- Zoro # G110905193
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Height | 1 1/4 in |
Overall Length | 3 1/2 in |
Overall Width | 3 in |
Details
Item | Flex Track T-Connectors |
Color | Black |
Base Material | Plastic |
Bird Pressure | Heavy |
Product Type | Bird Slide Connectors |
Slide Material | Plastic, Stainless Steel |
Description
Flex Track T-Connectors,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA JOES SMOKER COVER BLK 45x34"" (8788124P04)
- TECUMSEH Recoil Repair Kit Rpl 590693 (590779)
- ECHO Edger Blade, 8" Regular, PK2 (69601552632)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F350)
- BIRD BARRIER Bird Scare Flash Tape, 1/2" x 300 ft. (SD-FT30)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 4 ft. (DD-4000)
- BIRD BARRIER Away with Geese, Water Based Unit (SD-GS35)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- BIRD BARRIER Zip Ties, 1/2" L, Black, PK10 (tg-f20)
- BIRD-B-GONE Bird B Gone MMBBG2001-8/50 8in- 50ft. Stainless Steel Bird Spikes (MMBBG2001-8/50)
- Bird Barrier Bird Repellers