Shop All Bird Repellers
Bird Barrier
Stealth Net, Stone, 2", 50 x 75 ft.
Mfr # N3-S230
Zoro # G4416505
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Overall Width 75 ft
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Overall Length 50 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N3-S230
- Zoro # G4416505
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 75 ft |
Overall Length | 50 ft |
Mesh Net Size | 2 in |
Details
Item | Bird Repellent Netting |
Color | Beige |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Material | Polyethylene |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Features | Nearly Invisible in Most Situations |
Targeted Animals | Pigeons |
Includes Mounting Hardware | Yes |
Product Type | Bird Repellent Netting |
Bird Pressure | Heavy |
Coverage Area | 3,750 sq ft |
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 3,750 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 2 in, Overall Length 50 ft, Overall Width 75 ft, Targeted Animals Pigeons, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Nantucket Decorative Brackets - Black (2pk) (4828-B)
- OREGON Edger Blade (40-845)
- A.R. NORTH AMERICA Valve, Ball 1/2" 7250 psi (GE2NNT35011A000)
- PRO-FIT Staple Fence Eg 1-3/4 In 1Lb (79118)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F210)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles, 2 Sets (N8-MNK8)
- BIRD BARRIER Pigeon Trap, w/Shade, Water and Feeder (TT-SW20)
- BIRD BARRIER Bird Flite, 5" Wide Per Foot (BP-F200)
- BIRD BARRIER Daddi Long Leg Bird Deterrent, 2 ft. (DD-2000)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 8 ft. (DD-8000)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 7.4 lb. (n3-b130)
- Bird Barrier Bird Repellers