Shop All Bird Repellers
Bird Barrier
Stealth Net, Stone, 2", 50 x 50 ft.
Mfr # N3-S220
Zoro # G4416511
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Color Beige
- Material Polyethylene
- Overall Width 50 ft
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N3-S220
- Zoro # G4416511
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 50 ft |
Overall Width | 50 ft |
Mesh Net Size | 2 in |
Details
Item | Stealth Net,Stone,2",50 x 50 ft. |
Color | Beige |
Material | Polyethylene |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Product Type | Bird Repellent Netting |
Coverage Area | 2,500 sq ft |
Includes Mounting Hardware | Yes |
Bird Pressure | Heavy |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Features | Nearly Invisible in Most Situations |
Targeted Animals | Pigeons |
Description
Stealth Net,Stone,2 In.,50 x 50 ft., Product Type Bird Repellent Netting, Coverage Area 2,500 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 2 in, Overall Length 50 ft, Overall Width 50 ft, Targeted Animals Pigeons, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILAZZO Qik Joe Safe Pet Ultra MG104 Pet Friendly Solid Ice Melt 20 lb (02030)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-2510)
- STENS Flail Blade Trimmer Head For Shindaiwa Stihl Weed Whackers 385-744 (385-744)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-10X12)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6s0)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft., Weight: 13.75 lb (BP-S2100)
- BIRD BARRIER Bird Trap, 16" L, Silver (tt-sp10)
- BIRD BARRIER Net Ring Tool (TH-1000)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp20)
- BIRD BARRIER Bird Slide, Beige, 1 lb., 5 ft. L, PK10 (SL-5B90)
- Bird Barrier Bird Repellers