Shop All Bird Repellers
Bird Barrier
Stealth Net, Stone, 2", 25 x 25 ft.
Mfr # N3-S110
Zoro # G4416548
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Overall Width 25 ft
- Color Beige
- Material Polyethylene
- Overall Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N3-S110
- Zoro # G4416548
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 25 ft |
Overall Length | 25 ft |
Mesh Net Size | 2 in |
Details
Item | Stealth Net,Stone,2",25 x 25 ft. |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Color | Beige |
Material | Polyethylene |
Product Type | Bird Repellent Netting |
Bird Pressure | Heavy |
Includes Mounting Hardware | Yes |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Coverage Area | 625 sq ft |
Features | Nearly Invisible in Most Situations |
Targeted Animals | Pigeons |
Description
Stealth Net,Stone,2 In.,25 x 25 ft., Product Type Bird Repellent Netting, Coverage Area 625 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 2 in, Overall Length 25 ft, Overall Width 25 ft, Targeted Animals Pigeons, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36V (XBU01Z + BL1840B-2)
- VIFAH Renaissance Outdoor Patio 5-foot Hand-scraped Wood Garden Bench (V1620)
- XPOSE SAFETY 12 ft x 18 ft Heavy Duty Tarp, Black (BMT-1218-X)
- PURE GARDEN LED Plastic Resin Owl Decoys, 2PK (50-182)
- BIRD BARRIER Bird Repellent Netting, 100 ft.L, 70.1 lb. (n1-b310)
- BIRD BARRIER Bird Repellent Netting, 100 ftL, 35.05 lb. (n1-b240)
- BIRD BARRIER Bird Slide, Gray, 1 lb., 5 ft. L, PK10 (SL-5G90)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-g100)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 4 ft. (DD-4000)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft. (BP-S6100)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- Bird Barrier Bird Repellers