Shop All Bird Repellers
Bird Barrier
Stealth Net, Stone, 1-1/8", 50 x 75 ft.
Mfr # N2-S230
Zoro # G4416645
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Length 50 ft
- Overall Width 75 ft
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N2-S230
- Zoro # G4416645
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 50 ft |
Overall Width | 75 ft |
Mesh Net Size | 1 1/8 in |
Details
Item | Bird Repellent Netting |
Material | Polyethylene |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Color | Beige |
Bird Pressure | Heavy |
Includes Mounting Hardware | Yes |
Product Type | Bird Repellent Netting |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Coverage Area | 3,750 sq ft |
Features | Nearly Invisible in Most Situations |
Targeted Animals | Blackbirds, Grackles, Starlings |
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 3,750 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 1 1/8 in, Overall Length 50 ft, Overall Width 75 ft, Targeted Animals Blackbirds, Grackles, Starlings, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUADEL Rigid Seedling Protector Tubes (3871)
- DRAMM ColorStorm Tree Soaker Watering Hose, Cold Water, 100 Psi, 5 Feet (17061)
- CORE TARPS 30 ft x 60 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-30X60)
- MTD Recoil Asm Sbd4218 (753-09385)
- BIRD BARRIER EZ Catch Bird Trap, Small, 17" x 17" (TT-E1717)
- BIRD BARRIER Dura-Spike, 8" Extra Wide, 3 ft. (BP-S600)
- BIRD BARRIER Netting Crimping Tool, 2-1/2" L, Orange (tn-r100)
- BIRD BARRIER Bird Slide, Gray, 8 lb., 5 ft. L, PK3 (SL-5G15)
- BIRD BARRIER Bird Shock Charger, 120V, Large (BS-CP25)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Clear (cl-3000)
- BIRD BARRIER Bird Scare Octopus (SD-OC10)
- Bird Barrier Bird Repellers