Shop All Bird Repellers
Bird Barrier
Stealth Net, Stone, 1-1/8", 25 x 50 ft.
Mfr # N2-S120
Zoro # G4416679
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Material Polyethylene
- Overall Width 50 ft
- Overall Length 25 ft
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N2-S120
- Zoro # G4416679
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 50 ft |
Overall Length | 25 ft |
Mesh Net Size | 1 1/8 in |
Details
Item | Stealth Net,Stone,1-1/8",25 x 50 ft. |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Material | Polyethylene |
Color | Beige |
Targeted Animals | Blackbirds, Grackles, Starlings |
Bird Pressure | Heavy |
Product Type | Bird Repellent Netting |
Includes Mounting Hardware | Yes |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Coverage Area | 1,250 sq ft |
Features | Nearly Invisible in Most Situations |
Description
Stealth Net,Stone,1-1/8 In.,25 x 50 ft., Product Type Bird Repellent Netting, Coverage Area 1,250 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 1 1/8 in, Overall Length 25 ft, Overall Width 50 ft, Targeted Animals Blackbirds, Grackles, Starlings, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Drive 25Mm (687-02528)
- LOGO BRANDS Indiana Quad Chair (153-13Q)
- LOGO BRANDS Michigan CB Canopy (171-42C)
- DB ELECTRICAL Ignition Switch For Bobcat 325, 328, 329, 331, 334, 335; (2200-0962)
- BIRD BARRIER Bird Repellent Netting, 25 ft. L, 2.8 lb. (n3-b110)
- BIRD BARRIER Bird Repellent Netting, 100 ftL, 35.05 lb. (n1-b240)
- BIRD BARRIER Bird Shock Charger, 120V, Large (BS-CP25)
- BIRD BARRIER Netting Crimping Tool, 2-1/2" L, Orange (tn-r100)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-cb15)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6s0)
- BIRD BARRIER Mist Net, 8 x 30 ft. (N8-MN15)
- Bird Barrier Bird Repellers