Shop All Bird Repellers
Bird Barrier
Stealth Net, Stone, 1-1/8", 100 x 100 ft.
Mfr # N2-S310
Zoro # G4416627
Free Shipping & Returns
$2,805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 ft
- Material Polyethylene
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Overall Width 100 ft
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # N2-S310
- Zoro # G4416627
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 100 ft |
Overall Width | 100 ft |
Mesh Net Size | 1 1/8 in |
Details
Item | Stealth Net,Stone,1-1/8",100 x 100 ft. |
Material | Polyethylene |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Color | Beige |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Includes Mounting Hardware | Yes |
Features | Nearly Invisible in Most Situations |
Coverage Area | 10,000 sq ft |
Targeted Animals | Blackbirds, Grackles, Starlings |
Product Type | Bird Repellent Netting |
Bird Pressure | Heavy |
Description
Stealth Net,Stone,1-1/8 In.,100 x 100 ft., Product Type Bird Repellent Netting, Coverage Area 10,000 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 1 1/8 in, Overall Length 100 ft, Overall Width 100 ft, Targeted Animals Blackbirds, Grackles, Starlings, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Strg 12 (717-04952)
- ECHO Backpack Blower, 765 cfm, 234 mph, 24 lb (PB-770T)
- ZORO SELECT Deer Fence, 3/4" Mesh, 7 ft. H, 100 ft. L (DDF7100PRO)
- ULTRASITE Outdoor Bench, 72 in. W, 48 in. H, Gray (PB 6GRACOLE)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F110)
- BIRD BARRIER Bird Repellent Netting, 100 ft.L, 70.1 lb. (n1-b310)
- BIRD BARRIER Mist Net, 8 x 30 ft. (N8-MN15)
- BIRD BARRIER Visual Bird Repellers, Screech-Owl (SD-OWL2)
- BIRD BARRIER Bird Repellent Netting, 75 ft.L, 31.65 lb. (n1-b230)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-s100)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- Bird Barrier Bird Repellers