Shop All Bird Repellers
Bird Barrier
Stealth Net, Standard, Stone, 3/4", 50x50 ft
Mfr # N1-S220
Zoro # G4417038
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft
- Overall Width 50 ft
- Color Beige
- Material Polyethylene
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N1-S220
- Zoro # G4417038
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 50 ft |
Overall Width | 50 ft |
Mesh Net Size | 3/4 in |
Details
Item | Stealth Net,Standard,Stone,3/4",50x50 ft |
Color | Beige |
Material | Polyethylene |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Targeted Animals | Sparrows, Swallows |
Features | Nearly Invisible in Most Situations |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Product Type | Bird Repellent Netting |
Includes Mounting Hardware | Yes |
Bird Pressure | Heavy |
Coverage Area | 2,500 sq ft |
Description
Stealth Net,Standard,Stone,3/4 In.,50x50 ft, Product Type Bird Repellent Netting, Coverage Area 2,500 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 3/4 in, Overall Length 50 ft, Overall Width 50 ft, Targeted Animals Sparrows, Swallows, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Sludge Pump 2" (85.400.018)
- SCOTTS LPS40820S 20-Volt 8 in. Cordless Pole Saw (LPS40820S)
- JACKS IMPORTS Apple Pelham Bit with Stainless Steel Rings 5-1/2" (212511P-5-1/2)
- MILWAUKEE TOOL Pole Saw and Chain, Straight, Li-Ion (2825-20PS, 49-16-2723)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Gold (ee-1wg)
- BIRD BARRIER Visual/Audio Bird Repellers, Screech-Owl (SD-OWL1)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Yellow (cl-7000)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 51 ft., Color: Silver (BP-S250)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g250)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 4 ft. (DD-4000)
- Bird Barrier Bird Repellers