Shop All Bird Repellers
Bird Barrier
Stealth Net, Standard, Stone, 3/4", 50x100ft
Mfr # N1-S240
Zoro # G4417010
product price: $1,817.99
/ea
Free Shipping & Returns
$1,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 100 ft
- Material Polyethylene
- Color Beige
- Overall Length 50 ft
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N1-S240
- Zoro # G4417010
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 100 ft |
Overall Length | 50 ft |
Mesh Net Size | 3/4 in |
Details
Item | Stealth Net,Standard,Stone,3/4",50x100ft |
Material | Polyethylene |
Color | Beige |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Bird Pressure | Heavy |
Includes Mounting Hardware | Yes |
Product Type | Bird Repellent Netting |
Features | Nearly Invisible in Most Situations |
Targeted Animals | Sparrows, Swallows |
Coverage Area | 5,000 sq ft |
Description
Stealth Net,Standard,Stone,3/4 In.,50x100ft, Product Type Bird Repellent Netting, Coverage Area 5,000 sq ft, Material Polyethylene, Color Beige, Mesh Net Size 3/4 in, Overall Length 50 ft, Overall Width 100 ft, Targeted Animals Sparrows, Swallows, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties Flame Resistant, Rot Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN 1 GAL WATER CAN MIDNIGHT BLUE (W22 R34896X)
- PATIOPLUS Typar 3 in.x100 in. 1.9oz Premium Landscape Fabric (PA197219)
- KOHLER Gas Engine, 1-7/16"x4.46" Crnkshft, 27 HP (PA-CH752-3100)
- STENS Mulching Blade For Cub Cadet Lt1024 Hydrostatic Lawn Tractor, 1000 Series Lawn Mowers (325-290)
- BIRD BARRIER Pigeon Trap, Large, w/Shade, Water, Feeder (TT-SW15)
- BIRD BARRIER Perimeter Cable, 5/32" L, Copper, PK100 (nc-n100)
- BIRD BARRIER Bird Repellent Gel, 2" L, PK24 (TF-BG25)
- BIRD BARRIER Net, Heavy Duty, Black, 3/4", 25 x 25 ft. (N1X-B110)
- BIRD BARRIER EZ Catch Bird Trap, XL, 36" x 36" (TT-E3636)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 51 ft. (BP-S650)
- MAZELAND Mazeland 500050241 He x Netting - 24 x 1 in. - 50 ft. (500050241)
- Bird Barrier Bird Repellers