Shop All Bird Repellers
Bird Barrier
Stealth Net, Black, 1-1/8", 50 x 50 ft.
Mfr # N2-B220
Zoro # G4416721
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 50 ft
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Material Polyethylene
- Color Black
- Overall Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N2-B220
- Zoro # G4416721
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 50 ft |
Overall Length | 50 ft |
Mesh Net Size | 1 1/8 in |
Details
Item | Stealth Net,Black,1-1/8",50 x 50 ft. |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Material | Polyethylene |
Color | Black |
Targeted Animals | Blackbirds, Grackles, Starlings |
Coverage Area | 2,500 sq ft |
Product Type | Bird Repellent Netting |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Bird Pressure | Heavy |
Includes Mounting Hardware | Yes |
Features | Nearly Invisible in Most Situations |
Description
Stealth Net,Black,1-1/8 In.,50 x 50 ft., Product Type Bird Repellent Netting, Coverage Area 2,500 sq ft, Material Polyethylene, Color Black, Mesh Net Size 1 1/8 in, Overall Length 50 ft, Overall Width 50 ft, Targeted Animals Blackbirds, Grackles, Starlings, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERCO - MR HEATER Enerco - Mr Heater 5ft. Propane Hose Assembly F276124 (F276124)
- BILLY GOAT Cable, For Use with 5NLF9, 6TFH5 (440178-S)
- OREGON Gauge&File Chainsaw (27742)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-40X50)
- BIRD BARRIER Birdwire, Stainless Steel, 1000 ft. (BW-W030)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- BIRD BARRIER OvoControl, Pigeons, 30 lb. (OV-PG05)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F1100)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- BIRD BARRIER Repellant Gel Remover, 1 pt. (CL-1000)
- BIRD-B-GONE Bird B Gone BBG2000-7-100BRN Brown Plastic Bird Spike - 100 ft. x 7 in. (BBG2000-7-100BRN)
- Bird Barrier Bird Repellers