Shop All Bird Repellers
Bird Barrier
Stealth Net, Black, 1-1/8", 50 x 100 ft.
Mfr # N2-B240
Zoro # G4416706
product price: $1,866.99
/ea
Free Shipping & Returns
$1,866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 100 ft
- Material Polyethylene
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Overall Length 50 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N2-B240
- Zoro # G4416706
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 100 ft |
Overall Length | 50 ft |
Mesh Net Size | 1 1/8 in |
Details
Item | Stealth Net,Black,1-1/8",50 x 100 ft. |
Material | Polyethylene |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Color | Black |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Coverage Area | 5,000 sq ft |
Product Type | Bird Repellent Netting |
Bird Pressure | Heavy |
Targeted Animals | Blackbirds, Grackles, Starlings |
Features | Nearly Invisible in Most Situations |
Includes Mounting Hardware | Yes |
Description
Stealth Net,Black,1-1/8 In.,50 x 100 ft., Product Type Bird Repellent Netting, Coverage Area 5,000 sq ft, Material Polyethylene, Color Black, Mesh Net Size 1 1/8 in, Overall Length 50 ft, Overall Width 100 ft, Targeted Animals Blackbirds, Grackles, Starlings, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Repair Kit, Various (T31301)
- DOGIPOT Pole Mounted DOGVALET Pet Waste Receptac (1005MCH-2)
- THE OUTDOOR PLUS 24 Square Maya Fire & Water Bowl - Powder Coated Metal - Black - Match Lit - Natural Gas (OPT-24SQPCFW-BLK-NG)
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-10X12)
- BIRD BARRIER Perimeter Cable, 5/32" L, Copper, PK100 (nc-n100)
- BIRD BARRIER Bird Flite, 5" Wide Per Foot (BP-F200)
- BIRD BARRIER Sparrow Trap Door, w/Audio (TT-SP20)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 12.6 lb. (n1-b130)
- BIRD BARRIER Extensions Poles, Aluminum, 18 ft. (N8-TP05)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-g200)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 6 ft. (DD-6000)
- Bird Barrier Bird Repellers