Shop All Bird Repellers
Bird Barrier
Stealth Net, Black, 1-1/8", 100 x 100 ft.
Mfr # N2-B310
Zoro # G4416697
product price: $3,732.99
/ea
Free Shipping & Returns
$3,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Overall Length 100 ft
- Overall Width 100 ft
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # N2-B310
- Zoro # G4416697
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 100 ft |
Overall Width | 100 ft |
Mesh Net Size | 1 1/8 in |
Details
Item | Stealth Net,Black,1-1/8",100 x 100 ft. |
Color | Black |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Material | Polyethylene |
Bird Pressure | Heavy |
Targeted Animals | Blackbirds, Grackles, Starlings |
Includes Mounting Hardware | Yes |
Features | Nearly Invisible in Most Situations |
Product Type | Bird Repellent Netting |
Resistance Properties | Flame Resistant, Rot Resistant, UV Resistant |
Coverage Area | 10,000 sq ft |
Description
Stealth Net,Black,1-1/8 In.,100 x 100 ft., Product Type Bird Repellent Netting, Coverage Area 10,000 sq ft, Material Polyethylene, Color Black, Mesh Net Size 1 1/8 in, Overall Length 100 ft, Overall Width 100 ft, Targeted Animals Blackbirds, Grackles, Starlings, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Replacement Bulb, 40W, 5FZJ3 (BF-215)
- CRAFTSMAN V20 Cordless 22 in Hedge Trimmer Kit (CMCHTS820D1)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Beige (26800B)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49732)
- BIRD BARRIER Stealth Net, Bat, 3/8", 10 x 10 ft. (N8-B100)
- BIRD BARRIER Extensions Poles, Aluminum, 24 ft. (N8-TP10)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp20)
- BIRD BARRIER Bird Flite, 5" Wide Per Foot (BP-F200)
- BIRD BARRIER Visual Bird Repellers, Screech-Owl (SD-OWL2)
- BIRD BARRIER Bird Shock Charger, 120V (BS-CP30)
- BIRD-X Electronic Bird Repeller (BXP-PRO2-220)
- Bird Barrier Bird Repellers