Shop All Bird Repellers
Bird Barrier
Stealth Net, Bat, 3/8", 50 x 50 ft.
Mfr # N8-B220
Zoro # G4416347
Free Shipping & Returns
$1,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 50 ft
- Material Polyethylene
- Overall Length 50 ft
- Color Black
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # N8-B220
- Zoro # G4416347
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 50 ft |
Overall Length | 50 ft |
Mesh Net Size | 3/8 in |
Details
Item | Stealth Net,Bat,3/8",50 x 50 ft. |
Material | Polyethylene |
Color | Black |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Resistance Properties | UV Resistant |
Targeted Animals | Bats |
Bird Pressure | Heavy |
Product Type | Bird Repellent Netting |
Features | Nearly Invisible in Most Situations |
Includes Mounting Hardware | Yes |
Coverage Area | 2,500 sq ft |
Description
Stealth Net,Bat,3/8 In.,50 x 50 ft., Product Type Bird Repellent Netting, Coverage Area 2,500 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/8 in, Overall Length 50 ft, Overall Width 50 ft, Targeted Animals Bats, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties UV Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Texas Official-Size Autograph Football (218-93FA-1)
- POCKET HOSE GARDEN HOSE BLK 3/4""X25' (13643-6)
- SMITH PERFORMANCE SPRAYERS Poly Cap Nut, Hand Held Mister (182929)
- TOMAHAWK POWER Electric 30 Push Sweeper (eTOS30)
- BIRD BARRIER Wire Crimps, 3/4" L, Silver, PK2500 (th-s100)
- BIRD BARRIER Bird Repellent Netting, 100 ftL, 35.05 lb. (n1-b240)
- BIRD BARRIER Netting Perimeter Cable, 5" L, Silver (nc-g250)
- BIRD BARRIER Bird Repellent, Daddi Long Legs, 6 ft. (DD-6000)
- BIRD BARRIER Bird Repellent Netting, 100 ft.L, 70.1 lb. (n1-b310)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-s100)
- BIRD-B-GONE Bird-B-Gone Hawk Decoy (MMRTH1)
- Bird Barrier Bird Repellers