Shop All Bird Repellers
Bird Barrier
Stealth Net, Bat, 3/8", 10 x 10 ft.
Mfr # N8-B100
Zoro # G4416380
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Length 10 ft
- Overall Width 10 ft
- For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # N8-B100
- Zoro # G4416380
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 10 ft |
Overall Width | 10 ft |
Mesh Net Size | 3/8 in |
Details
Item | Bird Repellent Netting |
Material | Polyethylene |
For Use On | Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks |
Color | Black |
Product Type | Bird Repellent Netting |
Includes Mounting Hardware | Yes |
Targeted Animals | Bats |
Features | Nearly Invisible in Most Situations |
Coverage Area | 100 sq ft |
Resistance Properties | UV Resistant |
Bird Pressure | Heavy |
Description
Bird Repellent Netting, Product Type Bird Repellent Netting, Coverage Area 100 sq ft, Material Polyethylene, Color Black, Mesh Net Size 3/8 in, Overall Length 10 ft, Overall Width 10 ft, Targeted Animals Bats, Bird Pressure Heavy, Features Nearly Invisible in Most Situations, For Use On Beam Structures; Bridges; Buildings Facades; Courtyards; Loading Docks, Includes Mounting Hardware Yes, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Asm Hsg Throt W/Tr (753-04234)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 6 ft (60-345-06)
- BELL SPORTS BIKE TUBE 12-1/2X2-1/4"" (7015351)
- MATABI Pressure Regulator (83547870)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 51 ft. (BP-S650)
- BIRD BARRIER Zip Ties, 1/2" L, Black, PK10 (tg-f20)
- BIRD BARRIER Birdwire, Stainless Steel, 250 ft. (BW-W010)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 12.6 lb. (n1-b130)
- BIRD BARRIER Starling Trap (TT-ST10)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- BIRD BARRIER Extensions Poles, Aluminum, 24 ft. (N8-TP10)
- Bird Barrier Bird Repellers