Shop All Bird Repellers
Bird Barrier
Stainless Hooks and Sliders, PK100
Mfr # SP-EX20
Zoro # G110883798
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Width 1 1/2 in
- Depth 4 3/4 in
- Product Type Hooks and Sinkers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # SP-EX20
- Zoro # G110883798
- Country of Origin China
- Category Bird Repellers
Dimensions
Width | 1 1/2 in |
Depth | 4 3/4 in |
Height | 1 1/2 in |
Details
Item | Hooks and Sinkers |
Color | Black |
Material | Aluminum |
Product Type | Hooks and Sinkers |
Description
Stainless Hooks and Sliders,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON BAR AND CHAIN COMBO 20"" (584818)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer (95000)
- ORBIT 1/2Fnpt Full Popup Head (54027)
- STENS Electric Pto Clutch 255-779 For Warner 5218-247 (255-779)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil (CO-CM40)
- BIRD BARRIER Bird Repellent Coils, Bird-Coil, 25 ft. (CO-CC40)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x25 ft. (N1-B110)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x50 ft. (N1-B1100)
- BIRD BARRIER Bird Repellent Spikes Adhesive (HA-BB03)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- BIRD BARRIER Bird Shock Charger, 120V (BS-CP30)
- Bird Barrier Bird Repellers