Shop All Bird Repellers
Bird Barrier
OvoControl, Pigeons, 30 lb.
Mfr # OV-PG05
Zoro # G4417616
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Pigeon Birth Control
- Weight 23.85 lb
- Form Granules
- Overall Height 4 in
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # OV-PG05
- Zoro # G4417616
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 4 in |
Overall Length | 30 in |
Overall Width | 15 in |
Container Size | 30 lb |
Overall Depth | 30 in |
Details
Item | Pigeon Bait |
Used For | Pigeon Birth Control |
Weight | 23.85 lb |
Form | Granules |
Standards | EPA 80224-1 |
Application Method | Install Automatic Feeder On Flat Rooftops |
Material | Paper |
For Use On | Flat Surfaces, Roof Tops |
Color | Black |
Product Type | Pigeon Bait |
Active Ingredients | Nicarbazin |
Targeted Animals | Birds |
Indoor/Outdoor Use | Outdoor |
Container Type | Bag |
Dilution Ratio | Ready To Use |
Description
Pigeon Bait, Product Type Pigeon Bait, Indoor/Outdoor Use Outdoor, Targeted Animals Birds, Active Ingredients Nicarbazin, Overall Height 4 in, Form Granules, Overall Width 15 in, Color Black, Container Size 30 lb, Overall Depth 30 in, Container Type Bag, Includes Not Applicable, Dilution Ratio Ready To Use, Standards EPA 80224-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURINA Dog Food, 44 lb Bag (1780014521)
- SUNPACK 72- Cell Square 10"x20" Insert (SP20072)
- ZORO SELECT 14 ft 2 in x 29 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN8)
- MTD Dipstick Assembly (951-10863)
- BIRD BARRIER Away with Geese, Water Based Unit (SD-GS35)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- BIRD BARRIER Eye Bolt, w/Nut, Galvanized, PK20 (NB-EB10)
- BIRD BARRIER Tower-Guard Posts, 1/4" L, Gray, PK25 (tg-p05)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- BIRD BARRIER Bird Repellent Spikes, Dura-Spike, 102 ft. (BP-S6100)
- BIRD BARRIER AMERICA , INC. Bird Barrier Avian Migrate Goose And Bird Repellent, Gallon Bottle - (TD-AV30)
- Bird Barrier Bird Repellers