Shop All Bird Repellers
Bird Barrier
Netting Turnbuckle, 1/2" L, Silver, PK10
Mfr # nt-s200
Zoro # G7137678
product price: $133.99
/pk 10, $13.40/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Cable
- Weight 1.95 lb
- Material Stainless Steel
- Application Method Attach to Surface were is need to Adjust Tension of Cable
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # nt-s200
- Zoro # G7137678
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Height | 6 in |
Overall Width | 1/2 in |
Overall Length | 1/2 in |
Width | 1/2 in |
Depth | 1/2 in |
Height | 6 in |
Details
Item | Netting Turnbuckle |
Used For | Cable |
Weight | 1.95 lb |
Material | Stainless Steel |
Application Method | Attach to Surface were is need to Adjust Tension of Cable |
Color | Silver |
For Use On | Cable Tension |
Product Type | Netting Turnbuckle |
Features | Stainless Steel is Best for Wet or Salty Climates, Use with Stainless Steel Cable and Net Rings |
Description
Netting Turnbuckle, Product Type Netting Turnbuckle, Material Stainless Steel, Color Silver, Depth 1/2 in, Width 1/2 in, Height 6 in, Features Stainless Steel is Best for Wet or Salty Climates, Use with Stainless Steel Cable and Net Rings, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor For Stihl 017 018 Ms170 And Ms180 616-436 C1Q-S57 (616-436)
- XPOSE SAFETY 25 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-2540-X)
- CAMCO EvoFlex 75 and #39 RV/Marine Drinking Water Hose - 5/8 Inch ID (22597)
- SEYMOUR MIDWEST 5-tine Manure Fork with 54"L Hardwood Handle (49277)
- BIRD BARRIER Tower-Guard Posts, 1/4" L, Gray, PK25 (tg-p05)
- BIRD BARRIER Bird Scare Flash Tape, 1/2" x 300 ft. (SD-FT30)
- BIRD BARRIER Bird Repellent Net, StealthNet, 25x25 ft. (N1-B110)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 100 ft. (BP-F1100)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp15)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- Bird Barrier Bird Repellers