Shop All Bird Repellers
Bird Barrier
Netting Turnbuckle, 1/2" L, Silver, PK10
Mfr # nt-s100
Zoro # G7138728
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Cable
- Weight 1.05 lb
- Overall Height 5 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird Barrier
- MFR # nt-s100
- Zoro # G7138728
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Height | 5 in |
Overall Width | 1/2 in |
Overall Length | 1/2 in |
Width | 1/2 in |
Depth | 1/2 in |
Height | 5 in |
Details
Item | Netting Turnbuckle |
Used For | Cable |
Weight | 1.05 lb |
Material | Stainless Steel |
Color | Silver |
Application Method | Attach to Surface were is need to Adjust Tension of Cable |
For Use On | Cable Tension |
Product Type | Netting Turnbuckle |
Compatible with Manufacturer Part Number | NC-S250, NC-S500 |
Features | Stainless Steel is Best for Wet or Salty Climates, Use with Stainless Steel Cable and Net Rings |
Description
Netting Turnbuckle, Product Type Netting Turnbuckle, Material Stainless Steel, Color Silver, Depth 1/2 in, Width 1/2 in, Height 5 in, Compatible with Grainger Part Number 436G69, 436G70, Compatible with Manufacturer Part Number NC-S250, NC-S500, Features Stainless Steel is Best for Wet or Salty Climates, Use with Stainless Steel Cable and Net Rings, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gatorline Square Trimmer Line, .155" by 18", Precut, Tube of 24Pcs (19-005)
- LOGO BRANDS Alabama Crosshatch Picnic Caddy (102-765-CR1)
- AMERICAN WIRE TIE Wire Ties, 16" 16 Ga B/A , 2.5M/Bd, 2500PK (16BA16-DOMNY)
- MTD Bar-Depth Regulato (1900867001)
- BIRD BARRIER Bird Repellent Netting, 100 ft.L, 70.1 lb. (n1-b310)
- BIRD BARRIER Original Bond, 10.2 oz. (HA-BB04)
- BIRD BARRIER Bird Repellent Netting, 100 ftL, 35.05 lb. (n1-b240)
- BIRD BARRIER Stealth Net, Bat, 3/8", 10 x 10 ft. (N8-B100)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- BIRD BARRIER Dissolve It Bird Dropping Removal, 5gal (CL-3005)
- BIRD BARRIER Bird Coil, Stainless Steel, 5" x 25 ft. (CO-5000)
- Bird Barrier Bird Repellers