Shop All Bird Repellers
Bird Barrier
Netting Perimeter Cable, 5" L, Silver
Mfr # nc-g500
Zoro # G7120187
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 5.55 lb
- For Use On Perimeter Support
- Overall Width 5 in
- Coverage 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # nc-g500
- Zoro # G7120187
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 5 in |
Overall Height | 4 3/4 in |
Overall Length | 5 in |
Height | 3/32 in |
Width | 500 ft |
Depth | 1/8 in |
Details
Item | Netting Perimeter Cable |
Used For | Netting |
Weight | 5.55 lb |
For Use On | Perimeter Support |
Coverage | 500 ft |
Form | Net |
Material | Stainless Steel |
Color | Silver |
Application Method | Attach to Bolt or Screw |
Product Type | Netting Perimeter Cable |
Features | Stainless Steel is Recommended for Installations Near Heavy Moisture, Chemical Environs or Salt-Laden Air |
Description
Netting Perimeter Cable, Product Type Netting Perimeter Cable, Material Stainless Steel, Color Silver, Depth 1/8 in, Width 500 ft, Height 3/32 in, Features Stainless Steel is Recommended for Installations Near Heavy Moisture, Chemical Environs or Salt-Laden Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Purple Polypropylene Handle (69818)
- STROMBERG CARLSON ALUMINUM TREAD W/END CAPS & SCREWS (8540-NT)
- MTD Cap-Push (726-0214)
- ALLPOINTS Screen, Grill - (20/Pkg) (851202)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 7.4 lb. (n3-b130)
- BIRD BARRIER Netting Bracket, 1-1/2" L, Silver, PK100 (ni-gc30)
- BIRD BARRIER Flex Track Lead Out Wire, Gray, 50 ft. (BS-LW15)
- BIRD BARRIER Bird Slide, Beige, 0.4 lb., 5 ft. L, PK12 (SL-5B80)
- BIRD BARRIER Perimeter Cable, 5/32" L, Copper, PK100 (nc-n100)
- BIRD BARRIER Bird Coil, Stainless Steel, 5" x 25 ft. (CO-5000)
- VORTEX Bird B Gone Hawk Decoy (VO2523183)
- Bird Barrier Bird Repellers