Shop All Bird Repellers
Bird Barrier
Netting Crimping Tool, 2-1/2" L, Orange
Mfr # tn-r100
Zoro # G7119128
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Ferrules
- Weight 1.7 lb
- Overall Length 2 1/2 in
- For Use On Copper or Aluminum Ferrules
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # tn-r100
- Zoro # G7119128
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 2 1/2 in |
Overall Width | 1 in |
Overall Height | 9 3/4 in |
Width | 1 in |
Height | 9 3/4 in |
Depth | 2 1/2 in |
Details
Item | Bird Netting Crimping Tool |
Used For | Ferrules |
Weight | 1.7 lb |
For Use On | Copper or Aluminum Ferrules |
Color | Orange |
Material | Stainless Steel |
Application Method | To Attach Crimps and Ferrules to Cables |
Product Type | Bird Netting Crimping Tool |
Compatible with Manufacturer Part Number | NC-G250, NC-G500, NC-N100, NC-N200, NC-S250, NC-S500 |
Features | Each Cable-End Must Have a Strong Loop to Secure to a Turnbuckle or Cable-End Fastener, Use Two Ferrules at Each Loop for Long-Lasting Hold |
Description
Bird Netting Crimping Tool, Product Type Bird Netting Crimping Tool, Material Stainless Steel, Color Orange, Depth 2 1/2 in, Width 1 in, Height 9 3/4 in, Compatible with Grainger Part Number 436G67, 436G68, 436G69, 436G70, 436G71, 436G72, Compatible with Manufacturer Part Number NC-G250, NC-G500, NC-N100, NC-N200, NC-S250, NC-S500, Features Each Cable-End Must Have a Strong Loop to Secure to a Turnbuckle or Cable-End Fastener, Use Two Ferrules at Each Loop for Long-Lasting Hold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Thermostat Electric Choke (32 453 02-S)
- ZORO SELECT Earth Anchor, 6 x 48 In. (4LVK6)
- MI-T-M Medium Duty 2500 psi 3.2 gpm Cold Water Electric Pressure Washer (GC-2503-0ME1)
- PURINA Cat Food, Dry, 315 lb Bag (1780015014)
- BIRD BARRIER Bird Flite, 5" Wide Per Foot (BP-F200)
- BIRD BARRIER Net, Heavy Duty, Black, 3/4", 25 x 25 ft. (N1X-B110)
- BIRD BARRIER Nails, Aluminum, PK100 (HA-AN0)
- BIRD BARRIER Expansion Bolt, 3/4" L, Metal, PK10 (nb-m6g0)
- BIRD BARRIER Perimeter Cable, 5/32" L, Copper, PK100 (nc-n100)
- BIRD BARRIER Bird Repellent, 5-1/2" L, Yellow (cl-7000)
- BIRD BARRIER Bird Trap, 9" L, Light Brown (tt-sp15)
- Bird Barrier Bird Repellers