Shop All Bird Repellers
Bird Barrier
Netting Bracket, 1" L, Silver, PK100
Mfr # ni-gc20
Zoro # G7128882
product price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 3.05 lb
- For Use On Beams
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # ni-gc20
- Zoro # G7128882
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Width | 1 in |
Depth | 1 in |
Height | 1 in |
Details
Item | Girder Clip |
Used For | Netting |
Weight | 3.05 lb |
For Use On | Beams |
Material | Stainless Steel |
Color | Silver |
Application Method | Attach Cable to Hard To Drill Steel Beams |
Product Type | Girder Clip |
Features | Hammer the Clip Onto the Edge of an I-Beam, This Strong, Hammer-On Clip Allows for Cable Attachment To Steel Beams |
Description
Girder Clip, Product Type Girder Clip, Material Stainless Steel, Color Silver, Depth 1 in, Width 1 in, Height 1 in, Features Hammer the Clip Onto the Edge of an I-Beam, This Strong, Hammer-On Clip Allows for Cable Attachment To Steel Beams, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 44lbs Square Umbrella Stand Outdoor Base, Black (50-LG1358)
- BRIGGS & STRATTON CARBURETOR (796258)
- APACHE PW Adapter, 3/8" QD Socket x 3/8" FPT (44048694)
- HOPKINS 60 IN. HD EXT. Q-RELEASE HANDLE EXTRA WIDE I (80037)
- BIRD BARRIER Bird Slide, Gray, 5.85 lb., 5 ft. L, PK3 (SL-5G65)
- BIRD BARRIER Wire Crimps, 3/4" L, Silver, PK2500 (th-s100)
- BIRD BARRIER Bird Slide, Beige, 1 lb., 5 ft. L, PK10 (SL-5B90)
- BIRD BARRIER Bird Shock Charger, 12V, Small Solar (BS-CS30)
- BIRD BARRIER Bird Repellent, 7" L, Purple (td-av30)
- BIRD BARRIER Mist Net Kit, 22 ft. Poles (N8-MNK11)
- BIRD -B-GONE Bird-B-Gone Bird-Out Bird Deterrent For Assorted Species (BIRDOUT-REF)
- Bird Barrier Bird Repellers