Shop All Bird Repellers
Bird Barrier
Netting Bracket, 1" L, Silver, PK100
Mfr # ni-gc10
Zoro # G7137133
product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 1.5 lb
- Material Stainless Steel
- Overall Height 1 in
- Application Method Attach Cable to Hard To Drill Steel Beams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # ni-gc10
- Zoro # G7137133
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Height | 1 in |
Overall Width | 1 in |
Overall Length | 1 in |
Depth | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Girder Clip |
Used For | Netting |
Weight | 1.5 lb |
Material | Stainless Steel |
Application Method | Attach Cable to Hard To Drill Steel Beams |
For Use On | Beams |
Color | Silver |
Product Type | Girder Clip |
Features | Hammer the Clip Onto the Edge of an I-Beam, This Strong, Hammer-On Clip Allows for Cable Attachment To Steel Beams |
Description
Girder Clip, Product Type Girder Clip, Material Stainless Steel, Color Silver, Depth 1 in, Width 1 in, Height 1 in, Features Hammer the Clip Onto the Edge of an I-Beam, This Strong, Hammer-On Clip Allows for Cable Attachment To Steel Beams, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- SWAN Garden Hose (CSNCG58075)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Loose Ring Bit with Extended Plate 5" (3287-5)
- MR BAR B Q PRODUCTS GZ TPL Action Brush (00350TVN)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- BIRD BARRIER Sparrow Trap Door, w/Audio (TT-SP20)
- BIRD BARRIER Netting Crimping Tool, 2-1/2" L, Orange (tn-r100)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F210)
- BIRD BARRIER Bird Scare Eye Balloon, Yellow (SD-SE10)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-g100)
- BIRD-X Visual Bird Repellers, Scare Eyes, Yellow (YELLOW SCARE EYES)
- Bird Barrier Bird Repellers