Shop All Bird Repellers
Bird Barrier
Netting Bracket, 1" L, Silver, PK100
Mfr # ni-cb15
Zoro # G7132349
product price: $178.99
/pk 100, $1.79/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 1.95 lb
- Overall Length 1 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # ni-cb15
- Zoro # G7132349
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Width | 1 in |
Depth | 1 in |
Height | 1 in |
Details
Item | Netting Bracket |
Used For | Netting |
Weight | 1.95 lb |
Material | Stainless Steel |
Color | Silver |
Application Method | Attachment to Surface Corner |
For Use On | Concrete, Masonry, Metal, Stone, Wood |
Product Type | Netting Bracket |
Features | Installed as a Permanent Fixture or as a Quick-Release Cable Holder, Can Be Used as a Corner or Intermediate Attachment |
Description
Netting Bracket, Product Type Netting Bracket, Material Stainless Steel, Color Silver, Depth 1 in, Width 1 in, Height 1 in, Features Installed as a Permanent Fixture or as a Quick-Release Cable Holder, Can Be Used as a Corner or Intermediate Attachment, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 8'x300' (29508)
- MAKITA 20" Saw Chain, 3/8", .050" (E-02462)
- ILC Replacement for Ezgo / Cushman / Textron 00407g6 (00407G6 EZGO / CUSHMAN / TEXTRON)
- MAXXAIR Smoke RV 4-Speed Fan (00A04401K)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-g200)
- BIRD BARRIER Netting Bracket, 1" L, Silver, PK100 (ni-cb10)
- BIRD BARRIER Dryer Wall Vent 4" Flush Mount, White (SD-DV01)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F210)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 25 ft., Color: Silver (BP-F225)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- BIRD BARRIER Stealth Net, Stone, 1-1/8", 25 x 25 ft. (N2-S110)
- Bird Barrier Bird Repellers