Shop All Bird Repellers
Bird Barrier
Netting Bracket, 1" L, Silver, PK100
Mfr # ni-cb10
Zoro # G7130291
product price: $62.99
/pk 100, $0.63/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Netting
- Weight 1.2 lb
- Overall Width 3/4 in
- Color Silver
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird Barrier
- MFR # ni-cb10
- Zoro # G7130291
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 3/4 in |
Overall Length | 1 in |
Overall Height | 1 in |
Width | 3/4 in |
Height | 1 in |
Depth | 1 in |
Details
Item | Netting Bracket |
Used For | Netting |
Weight | 1.2 lb |
Color | Silver |
Application Method | Attachment to Surface Corner |
Material | Stainless Steel |
For Use On | Concrete, Masonry, Metal, Stone, Wood |
Product Type | Netting Bracket |
Features | Installed as a Permanent Fixture or as a Quick-Release Cable Holder, Can Be Used as a Corner or Intermediate Attachment |
Description
Netting Bracket, Product Type Netting Bracket, Material Stainless Steel, Color Silver, Depth 1 in, Width 3/4 in, Height 1 in, Features Installed as a Permanent Fixture or as a Quick-Release Cable Holder, Can Be Used as a Corner or Intermediate Attachment, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Lithium-Ion Battery, 18V, 5.2 Ah (FZAAEM)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1520-X-A)
- MCTARNAHANS McTarnahans Iodide Powder - 4 lb. (10581-4LB)
- BEKAERT 8LB 2 Fence Staples (658014)
- BIRD BARRIER Stealth Net, Stone, 1-1/8", 25 x 25 ft. (N2-S110)
- BIRD BARRIER Net Ring Tool (TH-1000)
- BIRD BARRIER Bird Slide, Gray, 1 lb., 5 ft. L, PK10 (SL-5G90)
- BIRD BARRIER Extensions Poles, Aluminum, 24 ft. (N8-TP10)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 10 ft. (BP-F110)
- BIRD BARRIER Visual Bird Repellers, Screech-Owl (SD-OWL2)
- BIRD BARRIER Sparrow Trap Door, w/Audio (TT-SP20)
- Bird Barrier Bird Repellers